Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-SILVER/F1-80/400MM
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Length | 400 mm |
Width | 80 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 77 cm² |
Milled-hole length | 381 mm |
Milled-hole width | 67 mm |
Datasheets (0)
Certificates/ Documents (0)