Vinyl-dipped spoke wrench
Spoke wrench vinyl dipped
WHL-SPKETL-GREEN-3,3MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Spoke wrench for centring wheels
- Vinyl-dipped with colour code for quickly selecting the right size
Product information
Datasheets(X)
Material | Hardened steel |
Surface | Nickel plated |
Material of handle | Polyvinyl chloride |
Tip size | 3.3 mm |
Product weight (per item) | 18.000 g |