Vionaro H249 frame clear shape and 13 mm thin design
Frame Vionaro H249
FRMSYS-VION-H249-GRAPHIT-NL550MM
Art.-no. F135106886
EAN 9003012722015
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High, closed frame
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Application area
Product information
Datasheets(X)
CAD data (available after login)
Instructions
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
![]() | |
Nominal length | 550 mm |
Height | 249 mm |
Colour | Graphite, similar to RAL 7015 |
Gloss level | Matt |
Material | Aluminium |
Surface | Epoxy coating |
Side adjustment | +/- 1.5 mm |
Height adjustment | +2,5 mm / -1,5 mm |
Tilt adjustment | + 2.5 mm/-1.5 mm |
Minimum installation depth | 553 mm |
| Legend: | |||||
| B/BB | Base/base width | KB | Cabinet width | NL | Nominal length |
| BL | Base length | KV | Front of cabinet | RW | Back panel |
| FAS | Front overlay, side | LWK | Clear width of cabinet | RWB | Back panel width |
| FST | Front overlay | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
