Welcome to Würth Slowakia For trade customers only

Vionaro H63 frame clear shape and 13 mm thin design

Frame Vionaro H63
FRMSYS-VION-H63-GRAPHIT-NL550MM

Art.-no. F135106036

EAN 9003012676257

Price for selected packaging unit
Vionaro H63 frame clear shape and 13 mm thin design

Art.-no. F135106036

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Extremely low drawer for limited installation height (e.g. cooker drawers)

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers
Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions

Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.

Nominal length

550 mm

Height

63 mm

Colour

Graphite, similar to RAL 7015

Gloss level

Matt

Material

Aluminium

Surface

Epoxy coating

Side adjustment

+/- 1.5 mm

Height adjustment

+2,5 mm / -1,5 mm

Tilt adjustment

+ 2 mm/-1 mm

Minimum installation depth

553 mm

Key:
B Base FST Front overlay NL Nominal length
BB Base width KV Front edge of cabinet RW Back panel
BL Base length LWK Clear width of cabinet RWB Back panel width
FAS Front overlay, side MET Minimum installation depth RWH Back panel height
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Accessories set for Vionaro drawers

AY-SET-(VION-H63)-SCRON-GRAPHIT

Accessory sets for Vionaro extensions
x 50 pcs
Concealed slide full-extension slide Dynapro with integrated soft-close system

UFLRGUID-DYNAP-40-FP-LIQU-SOFTCLOSE-550

Dynapro Soft-close can also be equipped with Tipmatic functionality
x 5 pcs
Concealed slide full-extension slide Dynapro with integrated soft-close system

UFLRGUID-DYNAP-70-FP-LIQU-SOFTCLOSE-550

Dynapro Soft-close can also be equipped with Tipmatic functionality
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front-bottom connector For frame systems

CON-F.FRMSYS-FRONT

Recommended for drawers and pot drawers with a unit width of min. 600 mm
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information