Vionaro H89 frame
Frame Vionaro H89
FRMSYS-VION-H89-SNOWWHITE-NL270MM
GRASS
Art.-no.
F135120603
EAN 9003012671672
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Clear shape and 13 mm thin design
- Practical standard drawer for every application
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Product information
Datasheets(X)
CAD data (available after login)
Instructions
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
![]() | |
Nominal length | 270 mm |
Height | 89 mm |
Colour | Snow white, similar to RAL 9003 |
Gloss level | Matt |
Material | Steel |
Surface | Epoxy coating |
Side adjustment | +/- 1.5 mm |
Height adjustment | +2,5 mm / -1,5 mm |
Tilt adjustment | + 2.5 mm/-1.5 mm |
Minimum installation depth | 273 mm |
Key: | |||||
B | Base | FST | Front overlay | NL | Nominal length |
BB | Base width | KV | Front edge of cabinet | RW | Back panel |
BL | Base length | LWK | Clear width of cabinet | RWB | Back panel width |
FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!