Vionaro H89 frame clear shape and 13 mm thin design
Frame Vionaro H89
FRMSYS-VION-H89-GRAPHIT-NL600MM
Art.-no. F135119351
EAN 9003012671634
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Practical standard drawer for every application
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Application area
 
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Instructions
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
|  | |
| Nominal length | 600 mm | 
| Height | 89 mm | 
| Colour | Graphite, similar to RAL 7015 | 
| Gloss level | Matt | 
| Material | Steel | 
| Surface | Epoxy coating | 
| Side adjustment | +/- 1.5 mm | 
| Height adjustment | +2,5 mm / -1,5 mm | 
| Tilt adjustment | + 2.5 mm/-1.5 mm | 
| Minimum installation depth | 603 mm | 
| Key: | |||||
| B | Base | FST | Front overlay | NL | Nominal length | 
| BB | Base width | KV | Front edge of cabinet | RW | Back panel | 
| BL | Base length | LWK | Clear width of cabinet | RWB | Back panel width | 
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
