Welcome to Würth Slowakia For trade customers only

W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel

ANC-(W-BS-I MULTI/S)-(A2K)-TX50-M6-8X40

Art.-no. 0901750840

EAN 4099618367960

Price for selected packaging unit
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel

Art.-no. 0901750840

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal thread concrete screw anchor for a variety of applications in concrete, solid block and wood. Simple, flush-mount installation. Zinc-plated steel.
  • Easy and simple installation with a tangential impact driver, especially in overhead applications

  • Flush-mount installation

  • Internal thread enables a variety of applications with metric fasteners.

  • Fastenings can be removed at any time, the internal thread anchor can be fully removed if necessary

  • Flexible and versatile for use in a variety of base materials (concrete, solid block, wood)

  • Low embedment depth, reduces reinforcement hits and drilling effort

  • Low spacing and edge distance due to very low expansion effect
Proof of Performance

European Technical Assessment ETA-24/0171 for anchors in a redundant non-structural system, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 8-12)

  • Fire resistance R30, R60, R90, R120
Notice

We recommend the use of a suitable tangential impact driver for installation. The recommended nominal torque must be observed. For applications in which the drill hole is to be sealed against water ingress or where the anchor is to remain in the base material permanently, WIT-PE 1000 can also be used.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchors in a redundant non-structural system with approval/evaluation (dia. 8-12):


In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)



Suitable for fastening lightweight and medium-weight fixtures:


  • For fastening e.g. individual pipes, individual cables, suspended pipes and cables, suspended pipe and cable routes, lights etc.

  • Removable fastenings: Barriers, posts, collision protection, fences, furnishings etc.

  • Fastenings subject to exposure to fire


W-BS-I MULTI (zinc-plated steel) may only be used in dry indoor conditions.


Also for use in concrete < C20/25, solid block, wood and pressure-resistant natural stone (without approval in each case)


The fixture can be fastened using metric fastening screws or threaded rods of strength class 4.8, 5.8 or 8.8 in accordance with EN ISO 898-1.2013.

Anchor size

8 mm

Thread diameter

10.5 mm

Anchor length (l)

40 mm

Head type

With female thread (metric)

Female thread

6 mm

Surface

Zinc plated

Drive type

Internal TX

Internal drive

TX50

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

7 mm

Approval

ETA-24/0171

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2-inch impact socket wrench insert for TX socket screws, short

IMPSKT-1/2IN-INTX-TX50

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connector DIN 7428 E 6.3 (1/4 inch)

HOLD-BIT-IMPNUT-HEX-1/4INX4PT-1/2IN-L74

Allows the use of socket wrenches on machines with a standard drill chuck.
x 1 pcs
Dust extraction drill bit Plus D

EXTRDRL-PLUS-D-D10-L270-WL150MM

Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information