Welcome to Würth Slowakia For trade customers only

W-DN 2 ceiling nail

Ceiling nail W-DN 2
ANC-(W-DN 2)-(A2K)-35-6X70

Art.-no. 0905366670

EAN 4068362168802

Price for selected packaging unit
W-DN 2 ceiling nail

Art.-no. 0905366670

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening ceiling suspensions or strut channels in dry walling. For concrete, zinc-plated steel.
  • For efficient push-through installation

  • Low drilling effort due to small drill hole depth and small drill hole diameter

  • No additional drill hole cleaning necessary - three-factor ventilation of the drill bit is sufficient

  • No additional drill hole cleaning is necessary when using the Würth dust extraction drill bit

  • Easy insertion: Knock in the protruding pin with a hammer until flush

  • Can be loaded immediately - no need to wait

  • No special drilling or setting tools required

  • Reliable and proven anchorage via friction locking - displacement-controlled expansion anchors
Proof of Performance

European Technical Assessment ETA-23/0659:


Anchors in a redundant non-structural system in accordance with EN 1992-4:2018, cracked and uncracked concrete:


  • Static or quasi-static action

  • Fire resistance R30 to R120
Application area
Suspended ceilings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchors in a redundant non-structural system with approval/assessment in accordance with EN 1992-4:2018 in concrete


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)

  • Fastenings subject to exposure to fire


For fastening lightweight fixtures


  • Lightweight ceiling cladding and suspended ceilings, metal profiles, punched strips, wire hangers, vernier hangers, wooden battens, wooden slats, squared timbers etc.


W-DN 2 (zinc-plated steel) may only be used in dry indoor conditions.

Instructions

Easy installation: Insert, knock it in flush, and done!

Material

Steel / steel

Surface

Zinc plated

Anchor diameter

6 mm

Anchor length (l)

70 mm

Max. attachment height (t fix)

35 mm

Effective anchoring depth (h ef)

32 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 0)

40 mm

Through-hole in the component to be connected (d f)

7 mm

Drill cutting diameter (d cut)

6.4 mm

Suitable for use in the following materials

Concrete

Head type

Flat head

Minimum component thickness (h min)

80 mm

Performance data in concrete - anchors in a redundant non-structural system 1) in accordance with ETA-23/0659
Anchor size [mm] 6
Effective anchorage depth hef [mm] 32
All load directions
Admissible load at every angle
Individual anchor without influence of the edge distance
Concrete C20/25 to C50/60
s ≥ 3 hef c ≥ 1.5 hef)
Fadm [kN] 1) 2,4
Admissible bending moment Madm [Nm] 1) 2,9
For admissible load when exposed to fire (R30, R60, R90, R120), please refer to European Technical Assessment ETA-23/0659
Installation parameters in concrete
Anchor size [mm] 6
Effective anchorage depth hef [mm] 32
Minimum spacing smin [mm] 200
Minimum edge distance cmin [mm] 150
Minimum member thickness hmin [mm] 80
Nominal drill diameter d0 [mm] 6
Diameter of cutting edges dcut ≤ [mm] 6,40
Drill hole depth h0 ≥ [mm] 40
Through hole in the member being connected df ≤ [mm] 7
Head diameter dh [mm] 15
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
Club hammer

CLBHAM-PLAHND-1500G

Robust 3-component handle for use in the toughest conditions
x 1 pcs
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information