W-Pro wall box
W-Pro wall box
WLBOX-ELVEH-PRO-22KW-TYPE 2-SOCKET
Art.-no. 0510650607
EAN 4062856382224
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel design, vandal-proof
- Residual current device, type B
- Current can be adjusted using controls and LED display, 6-32 A
- Charging status indication via RGB LED display
- When using two wall boxes, the output can be reduced by half
- Barrier-free charging access
- Thermal monitoring of switching components and socket
- Automatic testing of electrical components and correct connection of ground and neutral conductors before charging
- MID compliant electricity meter
- RS485 communication
- OCCP 1.5 + 1.6
- RJ45 Ethernet, USB, remote access via web interface
- Possible billing of consumed electricity
Product information
Datasheets(X)
Nominal voltage | 400 V |
Power output | 22 kW |
Charging current | 32 A |
Socket type | Type 2 |
Other standard | IEC 61851 |
IP protection class | IP 65 |
Min./max. temperature conditions | -15 to 50 °C |