W-VI-IG internally threaded anchor, zinc-plated steel
ANC-(W-VI-IG/S)-(A2K)-M10X80
Art.-no. 5915610080
EAN 4056807086101
Register now and access more than 125,000 products
Datasheets(X)
Can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete
W-VI-IG/S (zinc-plated steel) can be used in dry indoor areas
Type description | W-VI-IG/S |
Female thread | 10 mm |
Length | 80 mm |
Suitable for perforated sleeve | SH 20 x 85 |
Nominal drill-bit diameter (d 0) | 18 mm |
Effective anchoring depth (h ef) | 80 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 20 mm |
Effective anchoring depth perforated sleeve (h ef) | 85 mm |
Drill hole depth (h 0) | 90 mm |
Min./max. screw-in depth | 10-25 mm |
Required injection mortar | WIT-VM 250, WIT-UH 300, WIT-PE 1000 |
Approval | ETA-16/0757, ETA-17/0127, ETA-19/0542 |
Material | Steel |
Surface | Zinc plated |