Welcome to Würth Slowakia For trade customers only

WN 111 steel zinc nickel black male pan head

WN 111 steel zinc nickel black male pan head
SCR-PANHD-WN111-C-AW20-(ZNBHL)-4,2X50

Art.-no. 011104250

EAN 4056807856865

Price for selected packaging unit
WN 111 steel zinc nickel black male pan head

Art.-no. 011104250

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

50 mm

Head diameter (dk)

8.0 mm

Head height (k1)

3.1 mm

Internal drive

AW20

Head type

Flat head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information