Welcome to Würth Slowakia For trade customers only

WN 113 steel znc nckl blk male flange pan hd C

WN 113 steel znc nckl blk male flange pan hd C
SCR-PANHD-FLG-C-AW25-(ZNBHL)-4,8X19

Art.-no. 011304819
EAN 4056807857565

Price for selected packaging unit
WN 113 steel znc nckl blk male flange pan hd C

Art.-no. 011304819

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

RoHS-compliant

Yes

Form

C

Head type

Pan head with collar

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Head diameter (dk)

12 mm

Head height (k1)

3.7 mm

Drive type

AW

Internal drive

AW25

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information