WN 113 steel znc nckl blk male flange pan hd C
SCR-PANHD-FLG-C-AW25-(ZNBHL)-4,8X32
Art.-no. 011304832
EAN 4056807857596
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Form | C |
Head type | Pan head with collar |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 3.7 mm |
Drive type | AW |
Internal drive | AW25 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
