Welcome to Würth Slowakia For trade customers only

WÜPLAST® flanged pan head screw with Z cross recess WN 1411, steel 10.9, zinc plated, transparent passivated (A3K)

SCR-FLG-W1411-Z2-10.9-(A3K)-5X12

Art.-no. 42205 12

EAN 4049557513140

Price for selected packaging unit
WÜPLAST® flanged pan head screw with Z cross recess WN 1411, steel 10.9, zinc plated, transparent passivated (A3K)

Art.-no. 42205 12

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° thread angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Notice

WÜPLAST screws only conform to grade 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

12 mm

Head diameter (dk)

10 mm

Head height (k1)

3.35 mm

Material

Steel

Property class

10.9

Surface

Zinc plated

Internal drive

Z2

Other standard

W1411

Design

With flange

Head type

Pan head with collar

Thread type

Plastic screw thread

Shaft length (a)

2.50 mm

Pitch

2.24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information