Welcome to Würth Slowakia For trade customers only

WÜPLAST® pan head screw with Z Phillips head WN 1412, steel 10.9, zinc-plated, transparent passivated (A3K)

WÜPLAST W1412 steel 10.9 zinc plated Z
SCR-RSD-W1412-Z1-10.9-(A3K)-2,5X16

Art.-no. 421625 16
EAN 4050641860040

Price for selected packaging unit
WÜPLAST® pan head screw with Z Phillips head WN 1412, steel 10.9, zinc-plated, transparent passivated (A3K)

Art.-no. 421625 16

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out force



Thread pitch


  • High degree of resistance

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Reset core diameter


  • No material damage

Greater process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High resistance to corrosion
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since due to the screw geometry not all requirements can be tested and applied in accordance with the above standard.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

16 mm

Head diameter (dk)

4.4 mm

Head height (k1)

1.82 mm

Material

Steel

Property class

10.9

Surface

Zinc plated

Internal drive

Z1

Other standard

W1412

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

1.3 mm

Max. drive depth (t max)

1.33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information