WÜPLAST® pan head screw with Z recessed head
WÜPLAST W1412 plain A2 stainless steel Z
SCR-RSD-W1412-Z2-A2-5X16
WUEPLAST
Art.-no.
42195 16
EAN 4052713707444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN1412, stainless steel A2, plain for thermoplastics
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 8.80 mm |
Head height (k1) | 3.55 mm |
Material | Stainless steel A2 |
Surface | Plain |
Internal drive | Z2 |
Other standard | W1412 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 2.50 mm |
Max. drive depth (t max) | 2.67 mm |