WÜPLAST® pan head screw with hexalobular drive WN 1452, A2 austenitic steel
WÜPLAST W1452 stainless steel A2 pan head TX
SCR-RSD-W1452-T10-A2-3X20
Art.-no. 42313 20
EAN 4050382371515
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For thermoplastics
30° angle
- Reduction of radial stresses
 
No damage to the screw boss
- Greater flank coverage
 
Greater pull-out forces
Thread pitch
- High degree of self-locking
 
The connection is less likely to work itself loose
- Material preservation
 
Greater load-bearing strength of the connection
Reset core diameter
- No material damage
 
Improved process reliability
- Low screw-in torques
 
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
 - High resistance to corrosion
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d1)  | 3 mm  | 
Length (l1)  | 20 mm  | 
Head diameter (dk)  | 5.6 mm  | 
Head height (k1)  | 2.22 mm  | 
Material  | Stainless steel A2  | 
Surface  | Plain  | 
Internal drive  | TX10  | 
Other standard  | W1452  | 
Head type  | Pan head  | 
Thread type  | Plastic screw thread  | 
Shaft length (a)  | 1.5 mm  | 
Max. drive depth (t max)  | 1.3 mm  | 
