WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z1-3X16
Art.-no. 01823 16
EAN 4011231236546
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 16 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.8 mm |
Internal drive | Z1 |
Thread design | Full thread |
Angle of the tip | 34 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 0.575 g |
RoHS-compliant | Yes |
