WÜPOFAST A2 PZ Particle board screw
SCR-CS-WO-A2-Z2-4,5X65
Art.-no. 018245 65
EAN 4011231237000
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 65 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.7 mm |
Internal drive | Z2 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 4.400 g |
RoHS-compliant | Yes |
