Welcome to Würth Slowakia For trade customers only

WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

WÜPOFAST stainless steel A2 FT pan head Z
SCR-PANHD-WO-A2-Z2-4X25

Art.-no. 018214 25

EAN 4011231236065

Price for selected packaging unit
WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

Art.-no. 018214 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

25 mm

Head type

Pan head

Head diameter (dh)

7.8 mm

Internal drive

Z2

Thread design

Full thread

Thread length (lg)

23 mm

Angle of the tip

25 Degree

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

1.800 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information