WÜPOFAST® A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ
WÜPOFAST stainless steel A2 PT countersunk head Z
SCR-CS-WO-A2-Z2-4,5X50/30
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
- No need for pre-drilling
- The thin bolt core creates a large pull-out strength and low material deformation
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 50 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.7 mm |
Internal drive | Z2 |
Thread design | Partial thread |
Thread length (lg) | 30 mm |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 3.378 g |
RoHS-compliant | Yes |
