WÜPOFAST A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ
SCR-CS-WO-A2-Z2-5X100/60
Art.-no. 0182815100
EAN 4011231237482
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- WÜPO chipboard screws meet the increased requirements resulting from the use of new materials and modern assembly technology.
- Pre-drilling is no longer required.
- The thin screw core ensures high pull-out resistance and low material deformation.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 100 mm |
Head type | Countersunk head |
Head diameter (dh) | 9.7 mm |
Internal drive | Z2 |
Thread design | Partial thread |
Thread length (lg) | 60 mm |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 7.837 g |
RoHS-compliant | Yes |
