WÜPOFAST® steel zinc-plated blue chipboard screw With combination slot
WÜPOFAST steel zinc plated with combi slot
SCR-PANHD-SL-Z2-(A2K)-3,5X30
WUEPOFAST
Art.-no.
017235 30
EAN 4011231225496
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Case-hardened steel
- Surface: Galvanised, plastic-coated
- Head: Pan head, Z recessed head
- Thread almost up to head
Product information
Datasheets(X)
CAD data (available after login)
Application area
Application as plug screw with nylon dowel, Zebra Shark dowel, plasterboard plug, aerated concrete plug or as self-drilling screw in wood and chipboard
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 30 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | Z2+slot |
Thread design | Full thread |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.448 g |