WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST steel zinc-plated Z with head recess
SCR-CS-HDH-Z2-(A2K)-4,5X60/35
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardened steel, galvanised, blue passivated
- Anti-friction coated
- With pre-drilled head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 60 mm |
Head type | Countersunk head |
Head access hole | Yes |
Head access hole diameter | 2.5 mm |
Head diameter (dh) | 9.0 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Thread length (lg) | 35 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 4.028 g |
