Welcome to Würth Slowakia For trade customers only

WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-HDH-Z3-(A2K)-6X110/70

Art.-no. 0174356110

EAN 4011231227803

Price for selected packaging unit
WÜPOFAST® zinc-plated blue chipboard screw

Art.-no. 0174356110

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardened steel, galvanised, blue passivated
  • Anti-friction coated

  • With pre-drilled head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

110 mm

Head type

Countersunk head

Head access hole

Yes

Head access hole diameter

2.5 mm

Head diameter (dh)

12.0 mm

Internal drive

Z3

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Single start thread

Thread length (lg)

70 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

13.699 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information