WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST steel zinc plated PT countersunk head Z
SCR-CS-WO-Z3-(A2K)-6X40/24
Art.-no. 019816 40
EAN 4011231254311
Register now and access more than 125,000 products
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF
Not for outdoor use
Datasheets(X)
|  | |
| Nominal diameter (d) | 6 mm | 
| Length (l) | 40 mm | 
| Head type | Countersunk head | 
| Head diameter (dh) | 12.0 mm | 
| Internal drive | Z3 | 
| Thread design | Partial thread | 
| Thread length (lg) | 24 mm | 
| Material | Steel | 
| Surface | Zinc plated | 
| Product weight (per item) | 5.016 g | 
| RoHS-compliant | Yes | 
 
 
 
 
