WÜPOFAST® zinc-plated blue chipboard screw
SCR-RSDCS-WO-Z2-(A2K)-3,5X12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 12 mm |
Thread design | Full thread |
Angle of the tip | 34 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 7.0 mm |
Internal drive | Z2 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.750 g |
RoHS-compliant | Yes |
