Welcome to Würth Slowakia For trade customers only

WÜPOFAST® zinc-plated blue chipboard screw

WÜPOFAST steel zn ptd. FT raised counters. head Z
SCR-RSDCS-WO-Z2-(A2K)-4X25

Art.-no. 01954 25

EAN 4011231250603

Price for selected packaging unit
WÜPOFAST® zinc-plated blue chipboard screw

Art.-no. 01954 25

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, blue galvanised, full thread, raised countersunk, PZ recessed head.

Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).



25° tip


Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF


Notice

Not for outdoor use

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

25 mm

Thread design

Full thread

Angle of the tip

25 Degree

Head type

Raised countersunk head

Head diameter (dh)

8.0 mm

Internal drive

Z2

Material

Steel

Surface

Zinc plated

Product weight (per item)

1.600 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information