WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST steel zn ptd. FT raised counters. head Z
SCR-RSDCS-WO-Z2-(A2K)-5X55
Art.-no. 01955 55
EAN 4045727009932
Register now and access more than 125,000 products
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF
Not for outdoor use
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 55 mm |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 10.0 mm |
Internal drive | Z2 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 4.995 g |
RoHS-compliant | Yes |
