WÜPOFAST® zinc-plated yellow chipboard screw Steel, zinc-plated yellow, full thread, countersunk head, PZ
WÜPOFAST steel zinc plated yellow FT cs head Z
SCR-CS-WO-Z2-(A2L)-5X25
WUEPOFAST
Register now and access more than 125,000 products
Pozidrive recessed head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
Not for outdoor use
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 10.0 mm |
Internal drive | Z2 |
Thread design | Full thread |
Thread length (lg) | 19.5 mm |
Angle of the tip | 34 Degree |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 2.450 g |