Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Apus ESD work polo shirt Short-sleeved

POLOSHIRT POCKET ESD APUS GRAPHITE 5XL

Art.-no. M547249007

EAN 4255663264344

Price for selected packaging unit
WÜRTH MODYF Apus ESD work polo shirt Short-sleeved

Art.-no. M547249007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The short-sleeved cotton polo shirt is certified to EN 61340-5-1 for its antistatic properties
  • Rib-knit collar and cuffs

  • Button flap and chest pocket

  • Sizes XS to 4XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Graphite

Size

5XL

Size FR/ES/PT/BE

5XL

Material

97% cotton, 2% carbon, 1% polyester

Fabric weight per m2

200 g

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C, Do not dry clean

Standards

EN 61340-5-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information