WÜRTH MODYF Autobahn S2PS safety boot
BOOTS AUTOBAHN S2PS BLACK 40
Art.-no. M421014040
EAN 4255786511790
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specially developed for working with tar in road construction and on flat roofs. The heat-resistant outer sole does not leave any marks. The high-quality leather shaft ensures a perfect fit. Made in Germany quality!
- Water-repellent top-grain leather shoe, heat-resistant seams, reflective elements
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Protective toe cap made of aluminium, textile/PS perforation-resistant midsole
- Nitrile outer sole with cover cap HRO HI FO SC, width 11
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Germany
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Full leather |
Safety category | S2PS |
Standards | ISO 20345:2022, EN 20345, FO , HRO , HI , CI , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | FO, HRO, HI, CI, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Aluminium |
Shoe size EU | 40 |
Shoe size UK | 7 |
Shoe size US | 8 |