WÜRTH MODYF CETUS jacket
WORK JACKET CETUS BLACK 6XL
Art.-no. M401309008
EAN 4251692801611
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
- Concealed buttons to prevent scratches
- Two outer pockets with zip, two chest pockets, inner pocket
- Ergonomic sleeve shape, elasticated inserts at the back
- Reflective inserts, adjustable cuffs and hem, customisable label for employee
- Suitable for industrial laundry, OEKO-TEX MADE IN GREEN
Product information
Datasheets(X)
Colour | Black |
Size | 6XL |
Size FR/ES/PT/BE | 6XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |