WÜRTH MODYF CETUS rain jacket
RAINJACKET CETUS BLACK XXL
Art.-no. M411285004
EAN 4251596888138
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
- Breathable (MVP 10,000), windproof and watertight (10,000 mm water column)
- Two large zip pockets, inside pocket, extended back
- Sleeve inner cuffs, adjustable and detachable hood, zip-in Cetus fleece jacket
- Underarm ventilation, label to identify the employee
- Certified according to EN343 Class 3:3, STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% Oxford polyester |
Fabric weight per m2 | 190 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XXL |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!