Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF CETUS trousers

WORK TROUSERS CETUS GREY/ANTHRACITE 28

Art.-no. M403401409

EAN 4251596837969

Price for selected packaging unit
WÜRTH MODYF CETUS trousers

Art.-no. M403401409

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The trousers are durable and provide maximum comfort. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • No-scratch clothing with buttons and zips made from plastic

  • Five outer pockets, two pen pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert in the waistband, knee pockets made of robust Cordura material, ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX MADE IN GREEN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Anthracite

Size

28

Size FR/ES/PT/BE

52C

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

EN standard

14404:2004 + A1:2010

ISO

15797

Material of kneepad

100% Cordura® 500D

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Confection size UK

41

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF CETUS jacket

WORK JACKET CETUS ANTHRACITE/GREY L

The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
x 1 pcs
WÜRTH MODYF CETUS rain jacket

RAIN JACKET CETUS ROYALBLUE/BLACK L

The watertight and windproof rain jacket with extended back ensures sufficient comfort.
x 1 pcs
WÜRTH MODYF CETUS low-cut safety shoe S3L

SHOE CETUS S3L BLACK 44

PPE CAT. II/S3L A FO SR/DGUV 112-191/EN ISO 20345
x 1 pcs
WÜRTH MODYF leather belt

BELT LEATHER BROWN 110CM

High-quality belt made of real leather. It completes every outfit perfectly.
x 1 pcs
WÜRTH MODYF CETUS fleece jacket

FLEECE JACKET CETUS ANTHRACITE/GREY L

With its warm material and elasticated cuffs, the durable fleece jacket ensures a high level of comfort.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information