Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Caracas Reflective S1 ESD safety shoe

SHOES CARACAS REFL S1 ESD ANTHRACITE 47

Art.-no. M415122047

EAN 4255786510588

Price for selected packaging unit
WÜRTH MODYF Caracas Reflective S1 ESD safety shoe

Art.-no. M415122047

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight and comfortable S1 safety shoe with reflective threads. Sporty and safe at the same time. Suitable for ESD.
  • Jacquard main material with reflective threads, TPU abrasion resistance in the toe area

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap

  • Rubber outer sole SR CI HRO, width 11, insoles made of recycled materials

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

47

Material of shoes upper

Jacquard

Safety category

S1

Standards

ISO 20345:2022, EN 20345, SR , HI , HRO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, HI, HRO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

47

Shoe size UK

12

Shoe size US

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information