Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Corvus S3 suede safety boot

BOOT CORVUS S3L GREY 39

Art.-no. M422165039

EAN 4251402752288

Price for selected packaging unit
WÜRTH MODYF Corvus S3 suede safety boot

Art.-no. M422165039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
  • Breathable nubuck leather

  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • Metal-free

  • Approx. 710 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

39

Shoe size EU

39

Material of shoes upper

Suede

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

10.5 (standard width safety shoes)

Type description

Boots

Material of protective toe cap

Plastic

Shoe size UK

6

Shoe size US

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information