WÜRTH MODYF Corvus S3 top-grain leather safety shoe
SHOE CORVUS S3L BLACK 38
Art.-no. M418119038
EAN 4251402796633
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust safety shoe made of soft full-grain leather, which offers the user a high level of comfort and maximum safety.
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 10.5 (regular fit)
- Metal-free
- Approx. 610 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Shoe size US | 6 |
Size | 38 |
Material of shoes upper | Smooth leather |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 38 |
Shoe size UK | 5 |