Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Daily Race BOA S1P safety shoe

SHOES DAILY RACE BOA S1PS BLACK/RED 41

Art.-no. M416180041

EAN 4251792830108

Price for selected packaging unit
WÜRTH MODYF Daily Race BOA S1P safety shoe

Art.-no. M416180041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual and modern safety shoe with Boa fit system and a midsole with two degrees of hardness for optimal cushioning and roll-over behaviour
  • Textile with abrasion-resistant applications, BOA technology, abrasion protection in the toe area

  • Fabric lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, fabric penetration-resistant midsole

  • Rubber outer sole SRC, X-Treme cushion, comfort width 11

  • DGUV 112-191/ÖNORM Z1259

  • Approx. 580 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

41

Material of shoes upper

Breathable textile

Safety category

S1PS

Standards

EN 20345, SRC , FO , DGUV 112-191

Other standard

SRC, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

41

Shoe size UK

7.5

Shoe size US

8.5

Spare parts for this product:
BOA® Fit System lock

BOA RESERVE KIT L6

Repair kit for shoes with BOA® Fit System.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information