Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF EcoFresh S3L low-cut safety shoe

SHOE ECOFRESH S3L ESD GRY/GREEN 35

Art.-no. M418146035

EAN 4251792830184

Price for selected packaging unit
WÜRTH MODYF EcoFresh S3L low-cut safety shoe

Art.-no. M418146035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern safety boot with elements made of recycled materials and innovative ventilation system
  • Upper made from 100 % recycled PET yarn

  • Fabric lining with ventilation channels, abrasion-resistant microfibre heel lining

  • Plastic protective toe cap, MODYFLEX penetration-resistant midsole made from partly recycled PET PL

  • PU outer sole SR, comfort width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Green

Shoe size US

4

Size

35

Material of shoes upper

Recycled material

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

35

Shoe size UK

3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information