Welcome to Würth Slowakia For trade customers only

Flat head tapping screw, type C with hexagon socket ISO 14585, black zinc-nickel plated steel, type C (with tip)

SCR-PANHD-ISO14585-C-TX20-ZNBHL-4,2X9,5

Art.-no. 420964295

EAN 4060053730558

Price for selected packaging unit
Flat head tapping screw, type C with hexagon socket ISO 14585, black zinc-nickel plated steel, type C (with tip)

Art.-no. 420964295

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.2 mm

Length (l1)

9.5 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Material

Steel

Surface

Zinc nickel black

RoHS-compliant

Yes

Form

C

Internal drive

TX20

ISO

14585

Head type

Flat head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Declaration of performance (EU-CPR)

No

Standards

ISO 14585

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information