WÜRTH MODYF Fade S3S ESD safety shoe
SHOES FADE S3S ESD LIME/ANTHRACITE 35
Art.-no. M418220035
EAN 4255722935260
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty and modern S3 safety shoe with quick closure. Suitable for EPA.
- Water-repellent textile, abrasion protection in the toe area, quick closure with storage pocket
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- PU outer sole SR Cl, width 11
- DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Anthracite, Lime green |
Size | 35 |
Material of shoes upper | Water repellent textile |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, FO , SR , CI , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | FO, SR, CI, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 35 |
Shoe size UK | 2 |
Shoe size US | 2.5 |