Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Jeans with Dyneema®

JEANS DYNEEMA BLUE 66

Art.-no. M443184451

EAN 4255576584409

Price for selected packaging unit
WÜRTH MODYF Jeans with Dyneema®

Art.-no. M443184451

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stretch jeans that combine the comfort of cotton with the high tear and abrasion resistance of Dyneema® fibre. These innovative jeans guarantee the best fit in combination with maximum freedom of movement at work.
  • Two front pockets in 5-pocket style

  • One leg pocket with mobile phone pocket and zip

  • Two back pockets, preformed knee area

  • Embossed X-Finity logo
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

66

Size FR/ES/PT/BE

60

Material

77% cotton, 19% polyester (recycled), 3% Dyneema® (synthetic fibre), 1% elastane

Fabric weight per m2

390 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information