WÜRTH MODYF X-FINITY women's sweat jacket
SWEAT JKT X-FINITY LADY NAVY XL
Art.-no. M550124003
EAN 4251926386761
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable women's sweat jacket with a casual design and embossed logo
- Recycled polyester content
- Embossed Würth MODYF X-Finity logo
- Smoother surface thanks to enzyme wash
- Two side pockets
Product information
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 65% cotton, 35% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XL |