WÜRTH MODYF PERFORMANCE HI-VIS trousers, class 2
HI-VIS TRSERS PERFORMANCE ORANGE 44
Art.-no. M410256421
EAN 4255786509667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative and sporty high-visibility trousers in 4-way stretch material ensure maximum freedom of movement and comfort. Featuring many practical pockets.
- 4-way stretch, extremely durable, quick-drying and easy-care
- Ergonomic cut and adjustable knee pockets, certified in accordance with EN 14404-3, EN ISO 20471 Class 2
- 2 front pockets, 2 thigh pockets, 2 back pockets with zip, mobile phone pocket and ID card holder, ruler pocket with CORDURA reinforcement
- LOXY reflectors, hem can be extended by 5 cm
- Adjustable waistband with side hook-and-loop fastener, inner waistband with silicone coating
Product information
Datasheets(X)
Colour | Orange, Black |
Size | 44 |
Material | 93% polyester (recycled), 7% elastane |
Fabric weight per m2 | 318 g |
Standards | ISO 20471, EN 14404 |
ISO | 20471 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not soak |
Size FR/ES/PT/BE | 38 |
Confection size UK | 30 |