Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF S7S Terax safety boot

BOOTS TERAX S7S ORANGE 43

Art.-no. M422251043

EAN 4255663206016

Price for selected packaging unit
WÜRTH MODYF S7S Terax safety boot

Art.-no. M422251043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for extreme applications! The Vibram outer sole ensures the best grip, the cap and the 360° abrasion protection improve durability and the membrane construction ensures weather protection. This S7 boot is an all-rounder for heavy-duty applications.
  • Water-repellent suede, textile on the collar, 360° abrasion protection

  • Watertight and breathable MODYTEX membrane, textile collar lining with ventilation holes

  • Plastic protective toe cap, textile/PS penetration-resistant midsole

  • VIBRAM rubber outer sole SR CI HI HRO SC with overcap, width 11

  • DGUV 112-191/ÖNORM Z1259, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

43

Material of shoes upper

Suede

Safety category

S7S

Standards

ISO 20345:2022, EN 20345, SR , FO , CI , HI , HRO , WR , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

43

Shoe size UK

9

Shoe size US

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information