Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STAR COTTON trousers

TROUSERS STAR COTTON DARK BLUE 46

Art.-no. M403624423

EAN 4255576503035

Price for selected packaging unit
WÜRTH MODYF STAR COTTON trousers

Art.-no. M403624423

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable trousers made from 100 % cotton
  • Maximum comfort and ergonomic cut, no scratch clothing (concealed buttons), hook-and-loop fasteners

  • Two front pockets, one ruler pocket, one thigh pocket, two back pockets, ergonomic cut at the knee, elasticated waistband

  • Hem can be let out by up to 5 cm

  • Suitable for individual adjustments

  • Robust, 100 % pure cotton
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

46

Size FR/ES/PT/BE

40

Material

100% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

32

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Joy S1P FLEXITEC® ESD safety sandals

SANDALS JOY FLX S1P ESD W11 BLACK 44

These ESD safety sandals expertly combine functionality, walking comfort and a modern design.
x 1 pcs
Woven belt

WOVEN BELT BLACK

This tear-proof belt is made of polypropylene and has a sturdy metal clamp buckle. It also impresses with its beautiful, woven appearance.
x 1 pcs
Leather belt

LEATHERBELT BLACK 100CM

Classic, high-quality belt made of real leather. Ideal for all outfits.
x 1 pcs
Leather belt

LEATHERBELT BLACK 120CM

Classic, high-quality belt made of real leather. Ideal for all outfits.
x 1 pcs
WÜRTH MODYF leather belt

BELT LEATHER BROWN 100CM

High-quality belt made of real leather. It completes every outfit perfectly.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information