Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STRETCH X softshell jacket

SOFTSHELL JACKET STRETCH X RED 6XL

Art.-no. M441199008

EAN 4251692827635

Price for selected packaging unit
WÜRTH MODYF STRETCH X softshell jacket

Art.-no. M441199008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
  • Water repellent (8000 mm water column), breathable

  • 3 outer pockets with zip, 2 inside pockets

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, elasticated cuffs, drawstring hem

  • ID holder clips, detachable hood

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

6XL

Size FR/ES/PT/BE

6XL

Material

96% polyester, 4% elastane

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information