WÜRTH MODYF Service jacket
JACKET SERVICE ANTHRACITE L
Art.-no. M411545002
EAN 4255576592206
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, water-repellent jacket in stretch ripstop fabric made from recycled polyester with a concealed hood in the collar
- Water repellent (5,000 mm water column), breathable (5,000 MVP)
- Comfortable to wear
- Two hip pockets, one inside pocket
- Suitable for individual adjustments
Product information
Datasheets(X)
Colour | Anthracite |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% recycled polyester |
Fabric weight per m2 | 75 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |