WÜRTH MODYF Shell Winter SBH safety boot
BOOTS SHELL WINTER SBH BLACK 44
Art.-no. M423044044
EAN 4255663206122
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This lined winter boot is suitable for use in low temperatures. The rubber sole ensures optimum grip and the PU shell is absolutely watertight. The textile shaft area is identical to S3.
- Waterproof and abrasion-resistant PU shell, textile collar area similar to S3
- Faux-fur lining
- Protective toe cap made of glass fibres, penetration-resistant midsole made of fabric - PL
- Rubber outer sole HI CI, width 11
- Metal-free, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
ISO | 20345:2022 |
Material of shoes upper | PUR |
Size | 44 |
Safety category | SBH |
Colour | Black |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 44 |
Shoe size UK | 10 |
Shoe size US | 11 |